Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T12, Cool, 4100K

  • Mfr # F96T12XLHL41WMCVG

  • Zoro # G3778914


product price: $17.15
/ea
Sold in multiples of 14 for $240.10

Key Features

Voltage
120V AC
Watts
60 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T12XLHL41WMCVG
Zoro #
G3778914
UPC #
043168401159
Country of Origin
United States

Dimensions

Overall Length
96 in
Bulb Dia.
1-1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
60 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T12
Color Temperature
4100K
Dimmable
No
Lumens
5,330 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Case Quantity
15
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
Specialty
CEE Certified
No
Bulb Designation
F96T12XLHL41WMCVG
Color Rendering Index
60
Shatter-Resistant
Yes
ANSI Code
3006-1
Light Appearance
4000 to 4999K, Cool White
High Output
No
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 5,330 lm, Light Technology Fluorescent, Shatter-Resistant Yes, Watts 60 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 3006-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F96T12XLHL41WMCVG, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.