Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T12, Warm, 3000K

  • Mfr # F20T12/KB

  • Zoro # G3755875


product price: $6.79
/ea
Sold in multiples of 6 for $40.74

Key Features

Voltage
120V AC
Watts
20 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F20T12/KB
Zoro #
G3755875
UPC #
043168980708
Country of Origin
United States

Dimensions

Bulb Dia.
1-1/2 in
Overall Length
24 in
Nominal Length
2 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
20 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
3000K
Dimmable
No
Lumens
1,275 lm
Rated Life
9,000 hr
Light Technology
Fluorescent
Light Appearance
(3000K & Under) Warm White
Color Rendering Index
70
ANSI Code
2015-1
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Bulb Designation
F20T12/KB
Case Quantity
6
Bulb Primary Application
Kitchen and Bath
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 70, Color Temperature 3000K, Lumens 1,275 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 20 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2015-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 24 in, Rated Life 9,000 hr, Trade Number F20T12/KB, Bulb Dia. 1 1/2 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.