Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T12, Warm, 3000K

  • Mfr # F20T12/WW/ECO

  • Zoro # G3780287


product price: $7.79
/ea
Sold in multiples of 24 for $186.96

Key Features

Voltage
120V AC
Watts
20 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20T12/WW/ECO
Zoro #
G3780287
UPC #
043168800501
Country of Origin
United States

Dimensions

Bulb Dia.
1-1/2 in
Nominal Length
2 ft
Overall Length
23-3/4 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
20 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
3000K
Dimmable
No
Lumens
1,150 lm
Rated Life
9,000 hr
Light Technology
Fluorescent
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
ANSI Code
2015-1
Bulb Primary Application
General Purpose
Color Rendering Index
52
Light Appearance
(3000K & Under) Warm White
Bulb Designation
F20T12/WW/ECO
CEE Certified
No
Case Quantity
24
Shatter-Resistant
No
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 52, Color Temperature 3000K, Lumens 1,150 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 20 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2015-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 23 3/4 in, Rated Life 9,000 hr, Trade Number F20T12/WW/ECO

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.