Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T12, Warm, 3000K

  • Mfr # F30T12/WW/RS/ECO

  • Zoro # G3781461


product price: $4.99
/ea
Sold in multiples of 24 for $119.76

Key Features

Voltage
120V AC
Watts
30 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F30T12/WW/RS/ECO
Zoro #
G3781461
UPC #
043168800914
Country of Origin
United States

Dimensions

Bulb Dia.
1-1/2 in
Overall Length
35-3/4 in
Nominal Length
3 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
30 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
3000K
Dimmable
No
Lumens
1,980 lm
Rated Life
18,000 hr
Light Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
General Purpose
ANSI Code
1004-1
Bulb Designation
F30T12/WW/RS/ECO
Shatter-Resistant
No
Light Appearance
(3000K & Under) Warm White
Color Rendering Index
52
Case Quantity
24
High Output
No
CEE Certified
No
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T12, Color Rendering Index 52, Color Temperature 3000K, Lumens 1,980 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 30 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1004-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 35 3/4 in, Rated Life 18,000 hr, Trade Number F30T12/WW/RS/ECO

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.