Fluorescent Linear Lamp, T5, Cool, 4100K

  • Mfr # F28WT5/841/ECO

  • Zoro # G3785266


product price:  $7.85
/ea
Sold in multiples of 40 for $314.00

Key Features

Voltage
120V AC
Watts
28 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F28WT5/841/ECO
Zoro #
G3785266
UPC #
043168467063
Country of Origin
China

Dimensions

Nominal Length
4 ft
Bulb Dia.
5/8 in
Overall Length
45 1/4 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
28 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
Yes
Lumens
2,900 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
Color Rendering Index
85
Standards
TCLP Compliant
Bulb Designation
F28W/T5/841/ECO
Case Quantity
40
Light Appearance
(4100 to 4900K) Cool White
CEE Certified
No
Bulb Primary Application
General Purpose
High Output
No
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White
Products By Industry
General Approach

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 45 1/4 in, Rated Life 30,000 hr, Trade Number F28W/T5/841/ECO, Bulb Dia. 5/8 in, Dimmable Yes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.