Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T5, Cool, 4100K

  • Mfr # F35W/T5/841/WM/ECO

  • Zoro # G3785223


product price: $18.95
/ea
Sold in multiples of 40 for $758.00

Key Features

Voltage
120V AC
Watts
33 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
4100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F35W/T5/841/WM/ECO
Zoro #
G3785223
UPC #
043168716499
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Overall Length
57-7/64 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
33 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
4100K
Dimmable
No
Lumens
3,650 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Designation
F35W/T5/841/WM/ECO
Light Appearance
4000 to 4999K, Cool White
Bulb Primary Application
General Purpose
Color Rendering Index
85
Case Quantity
40
High Output
Yes
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
0 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 3,650 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 33 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Rapid, High Output Yes, Trade Number F35W/T5/841/WM/ECO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.