Zoro Homepage

Fluorescent Linear Lamp, T5, Cool, 4100K

  • Mfr # F8T5/XL/CW

  • Zoro # G3781443


product price: $2.65
/ea
Sold in multiples of 24 for $63.60

Key Features

Voltage
120V AC
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8T5/XL/CW
Zoro #
G3781443
UPC #
043168900638
Country of Origin
China

Dimensions

Overall Length
12 in
Bulb Dia.
5/8 in

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 60, Color Temperature 4100K, Lumens 400 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 8 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2005-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output Yes, Trade Number F8T5/XL/CW, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.