Fluorescent Linear Lamp, T5, Warm, 3000K

  • Mfr # F28WT5/830/ECO
  • Zoro # G3785731
product price: 
$
8.89
/ea
Sold in multiples of 40 for $355.60

Key Features

Voltage
Ballast Dependent
Watts
28 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F28WT5/830/ECO
Zoro #
G3785731
UPC #
043168467049
Country of Origin
China
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
28 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
Color Temperature
3000K
Dimmable
Yes
Lumens
2,900 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Designation
F28W/T5/830/ECO
Case Quantity
40
Color Rendering Index
85
High Output
No
Light Appearance
(3000K & Under) Warm White
Shatter-Resistant
No
Bulb Primary Application
General Purpose
CEE Certified
No
Standards
TCLP Compliant
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Dimensions

Overall Length
45 1/4 in
Bulb Dia.
5/8 in
Nominal Length
4 ft
Wire Rope Length
45 1/4 in
Length
45 1/4 in

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 45 1/4 in, Rated Life 30,000 hr, Trade Number F28W/T5/830/ECO, Bulb Dia. 5/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews