Shop SATCO
See all product information
Create Account
S8664 Ft36hlw W/ 2g11 Base - Neutral White- Cfl Bulb, PK10
- Mfr # S8664
- Zoro # G206382617
product price:Â
$
145.99
/pk of 10, $14.60/ea
Free Shipping & Returns
Key Features
Voltage
120 volts
Watts
36 W
Bulb Base Type
2G11
Bulb Shape
T5
Color Temperature
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8664
- Zoro #
- G206382617
- UPC #
- 45923086649
- Country of Origin
- United States
- Voltage
- 120 volts
- Watts
- 36 W
- Bulb Base Type
- 2G11
- Bulb Shape
- T5
- Color Temperature
- 3500 K
- Dimmable
- No
- Lumens
- 2800
- Rated Life
- 12000 hr
- Light Technology
- Compact Fluorescent
- Color Rendering Index
- 82
- Light Appearance
- Neutral White
- Energy Star Compliant
- No
- Bulb Beam Angle
- 360 Degrees
- Standards
- TCLP Compliant
- Light Color
- White
Dimensions
- Bulb Dia.
- 1-3/4 in
- Nominal Length
- 16.5 in.
- Overall Length
- 16-1/2 in
Description
FT36HL/835/ENV 36W COMPACT FLUORESCENT W/ 2G11 BASE - NEUTRAL WHITE SATCO COMPACT FLUORESCENT LAMPS
- USES 75% LESS ENERGY LONGER LIFE THAN INCANDESCENT PRODUCES LESS HEAT PROTECT THE ENVIRONMENT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.