Zoro Homepage

Fluorescent Linear Lamp, T5, Warm, 3000K

  • Mfr # F54W/T5/830/WM/ECO

  • Zoro # G3785765


product price: $7.45
/ea
Sold in multiples of 40 for $298.00

Key Features

Voltage
120V AC
Watts
51 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54W/T5/830/WM/ECO
Zoro #
G3785765
UPC #
043168716277
Country of Origin
China

Dimensions

Overall Length
45-1/4 in
Nominal Length
3 3/4 ft
Bulb Dia.
5/8 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
51 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
3000K
Dimmable
No
Lumens
5,000 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Appearance
(3000K & Under) Warm White
Case Quantity
40
Bulb Primary Application
General Purpose
Bulb Designation
F54T5/830/WM/ECO/HO
High Output
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
Color Rendering Index
85
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
0 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 3 3/4 ft, Shatter-Resistant No, Watts 51 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 36,000 hr, Trade Number F54T5/830/WM/ECO/HO, Bulb Dia. 5/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.