Zoro Homepage

Fluorescent Linear Lamp, T5, Warm, 3000K

  • Mfr # F8T5/WW

  • Zoro # G3780463


product price: $3.69
/ea
Sold in multiples of 24 for $88.56

Key Features

Voltage
120V AC
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8T5/WW
Zoro #
G3780463
UPC #
043168100649
Country of Origin
China

Dimensions

Nominal Length
1 ft
Bulb Dia.
5/8 in
Overall Length
12 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
3000K
Dimmable
No
Lumens
330 lm
Rated Life
5,000 hr
Light Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Color Rendering Index
52
CEE Certified
No
Light Appearance
(3000K & Under) Warm White
ANSI Code
2003-1
Shatter-Resistant
No
High Output
Yes
Bulb Primary Application
General Purpose
Bulb Designation
F8T5/WW/HO
Case Quantity
24
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 52, Color Temperature 3000K, Lumens 330 lm, Light Technology Fluorescent, Nominal Length 1 ft, Shatter-Resistant No, Watts 8 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2003-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 12 in, Rated Life 5,000 hr, Trade Number F8T5/WW/HO, Bulb Dia. 5/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.