Shop GE LIGHTING

Fluorescent, 17 W, T8, Medium Bi-Pin (G13)

  • Mfr # F17T8/SP41/ECO
  • Zoro # G3780323

product price: 
$
5.99
/ea
Sold in multiples of 24 for $143.76

Key Features

Voltage
Ballast Dependent
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F17T8/SP41/ECO
Zoro #
G3780323
UPC #
043168457484
Country of Origin
Multiple
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
Yes
Lumens
1,325 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Designation
F17T8/SP41/ECO
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Light Appearance
(4100 to 4900K) Cool White
High Output
No
Shatter-Resistant
No
Color Rendering Index
80
CEE Certified
No
Case Quantity
24
ANSI Code
1001-1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-22 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White
Products By Industry
General Approach

Dimensions

Bulb Dia.
1 in
Nominal Length
2 ft
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4100K, Lumens 1,325 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1001-1, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 24 in, Rated Life 30,000 hr, Trade Number F17T8/SP41/ECO

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.