This item is Discontinued.

Current Fluorescent, 25 W, T8, Medium Bi-Pin (G13) F32T825W/SXL/SPX41/ECO

This item is Discontinued.

Current

Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (Discontinued)

Mfr # F32T825W/SXL/SPX41/ECO
Zoro # G0329065
UPC # 043168939065
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F32T825W/SXL/SPX41/ECO
Zoro #
G0329065
UPC #
043168939065
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Light Bulb Dia.
1"
Nominal Length
4 ft
Overall Length
48 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
Lumens
2,400 lm
Rated Life
84,000 hr
Light Technology
Fluorescent
Lighting Technology
Fluorescent
Color Rendering Index
82
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CEE Certified
Yes
Bulb Primary Application
General Purpose
Case Quantity
36
Bulb Type
Linear
Bulb Min. Starting Temp.
60 Degrees F
Shatter-Resistant
No
Average Bulb Life
84,000 hr.
Light Appearance
(4100 to 4900K) Cool White
Bulb Designation
F32T8/25W/SXL/SPX41/ECO
Standards
TCLP Compliant
High Output
No
Bulb Color Temp.
4100K
Bulb Technology
Fluorescent
Bulb Start Type
Program
Wattage Equivalency
25W LFL
Bulb Minimum Starting Temperature
60 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,400 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Program, High Output No, Overall Length 48 in, Rated Life 84,000 hr, Trade Number F32T8/25W/SXL/SPX41/ECO, Bulb Dia. 1 in, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.