Fluorescent, 32 W, T8, Medium Bi-Pin (G13)

  • Mfr # F32T8/SPX41/ECO/CVG
  • Zoro # G3785047
product price: 
$
13.55
/ea
Sold in multiples of 36 for $487.80

Key Features

Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F32T8/SPX41/ECO/CVG
Zoro #
G3785047
UPC #
043168411271
Country of Origin
China
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Polycarbonate
Color Temperature
4100K
Dimmable
Yes
Lumens
2,860 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Case Quantity
36
Standards
TCLP Compliant
Light Appearance
4000 to 4999K, Cool White
ANSI Code
1005-2
Bulb Designation
F32T8/SPX41/ECO/CVG
High Output
No
Shatter-Resistant
Yes
Bulb Primary Application
Specialty
CEE Certified
No
Color Rendering Index
85
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-22 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White
Products By Industry
General Approach

Dimensions

Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft
Wire Rope Length
48 in
Length
48 in

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,860 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Trade Number F32T8/SPX41/ECO/CVG

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NJ, NV, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.