Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Cool, 4100K

  • Mfr # F58T8/841PLYLXLR

  • Zoro # G3783586


product price: $14.59
/ea
Sold in multiples of 25 for $364.75

Key Features

Voltage
120V AC
Watts
58 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F58T8/841PLYLXLR
Zoro #
G3783586
UPC #
043168400817
Country of Origin
Hungary

Dimensions

Nominal Length
5 ft
Overall Length
60 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
58 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
Lumens
4,940 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Light Appearance
4000 to 4999K, Cool White
Standards
Meets 2012 Lighting Legislation Energy Standards
Color Rendering Index
85
Case Quantity
25
High Output
No
Shatter-Resistant
No
Bulb Primary Application
Cooler/Freezer
Bulb Designation
F58T8/841PLYLXLR
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 4,940 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 58 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 60 in, Rated Life 20,000 hr, Trade Number F58T8/841PLYLXLR, Bulb Dia. 1 in, Dimmable No

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.