Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Cool, 4100K

  • Mfr # F96T8/XL/SPP41

  • Zoro # G0327866


product price: $14.69
/ea
Sold in multiples of 24 for $352.56

Key Features

Voltage
120V AC
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Color Temperature
4100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T8/XL/SPP41
Zoro #
G0327866
UPC #
043168679701
Country of Origin
United States

Dimensions

Overall Length
96 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
Lumens
5,800 lm
Rated Life
24,000 hr
Light Technology
Fluorescent
Bulb Primary Application
Retrofit
Case Quantity
24
Bulb Designation
F96T8/XL/SPP41
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Shatter-Resistant
No
Color Rendering Index
80
Standards
Meets 2012 DOE Standards
Light Appearance
4000 to 4999K, Cool White
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
0 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T8, Color Rendering Index 80, Color Temperature 4100K, Lumens 5,800 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 59 W, Voltage 120V AC, Standards Meets 2012 DOE Standards, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F96T8/XL/SPP41, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.