Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Neutral, 3500K

  • Mfr # F15T8/SPX35/CVG

  • Zoro # G3782712


product price: $13.59
/ea
Sold in multiples of 24 for $326.16

Key Features

Voltage
120V AC
Watts
15 W
Bulb Shape
T8
Color Temperature
3500 K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F15T8/SPX35/CVG
Zoro #
G3782712
UPC #
043168411110
Country of Origin
United States

Dimensions

Overall Length
18 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3500 K
Dimmable
No
Lumens
970 lm
Rated Life
7500 hr
Light Technology
Fluorescent
Light Appearance
3000 to 3999K, Warm White
Standards
Meets 2012 Lighting Legislation Energy Standards
CEE Certified
No
Color Rendering Index
82
Shatter-Resistant
Yes
ANSI Code
2009-1
Bulb Primary Application
General Purpose
Bulb Designation
F15T8/SPX35/CVG
Case Quantity
24
High Output
No
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Lumens 970 lm, Light Technology Fluorescent, Shatter-Resistant Yes, Watts 15 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2009-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Trade Number F15T8/SPX35/CVG, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.