Zoro Homepage

Fluorescent Linear Lamp, T8, Neutral, 3500K

  • Mfr # F25T8/XL/SPX35/WM/ECO

  • Zoro # G3781705


product price: $6.99
/ea
Sold in multiples of 24 for $167.76

Key Features

Voltage
120V AC
Watts
22 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F25T8/XL/SPX35/WM/ECO
Zoro #
G3781705
UPC #
043168721370
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Nominal Length
3 ft
Overall Length
35-3/4 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
22 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3500 K
Dimmable
No
Lumens
1,810 lm
Rated Life
50,000 hr
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
Case Quantity
24
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
High Output
No
Color Rendering Index
85
Standards
178.2650, And 178.3790, ASTM D.1784, FDA Regulations 175.300, NS14-14, NSF 61 Rated, TCLP Compliant
Light Appearance
(3500 to 4000K) Neutral
Bulb Designation
F25T8/XL/SPX35/WM/ECO
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
60 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 1,810 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 22 W, Voltage 120V AC, Standards 178.2650, And 178.3790, ASTM D.1784, FDA Regulations 175.300, NS14-14, NSF 61 Rated, TCLP Compliant, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 35 3/4 in, Rated Life 50,000 hr

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.