Zoro Homepage
This item is Discontinued.
Current Fluorescent Linear Lamp, T8, Neutral, 3500K F96T8/SPX35

Fluorescent Linear Lamp, T8, Neutral, 3500K (Discontinued)

  • Mfr # F96T8/SPX35
  • Zoro # G3780147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T8/SPX35
Zoro #
G3780147
UPC #
-
Country of Origin
United States

Dimensions

Light Bulb Dia.
1"
Max Overall Bulb Length
96"
Max. Overall Bulb Length
96"

Details

Bulb Shape
T8
Bulb Base Type
Single Pin (FA8)
Light Appearance
3000 to 3999K, Warm White
Watts
86
Shatter-Resistant
No
Lumens
8200
Bulb Type
Linear
Color Rendering Index
86.0
Voltage
216
Bulb Min. Starting Temp.
0 Degrees F
Bulb Color Temp.
3500K
Case Quantity
24
Average Bulb Life
20,000 hr.
Bulb Technology
Fluorescent
Bulb Primary Application
General Purpose
Item
Linear Fluorescent Lamp
Bulb Designation
F96T8/SPX35
Lighting Technology
Fluorescent
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
0 Degrees F
Color Temperature
3500 K
Color Tuning
No

Description

Linear Fluorescent Lamp, Bulb Base Type Single Pin (FA8), Bulb Shape T8, Color Rendering Index 86.0, Color Temperature 3500 K, Lumens 8200, Shatter-Resistant No, Watts 86, Voltage 216, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Instant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.