Fluorescent Linear Lamp, T8, Red
Mfr # F32T8/R24ECOCVG2
Zoro # G3784724
product price: $23.85
/eaSold in multiples of 36 for $858.60
Key Features
Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F32T8/R24ECOCVG2
Zoro #
G3784724
UPC #
043168159944
Country of Origin
United States
Dimensions
Bulb Dia.
1 in
Overall Length
48 in
Details
Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
Not Rated
Dimmable
No
Rated Life
30,000 hr
Light Technology
Fluorescent
Shatter-Resistant
Yes
Light Appearance
No Rated Color Temp, Red
High Output
No
Bulb Designation
F32T8/R24ECOCVG2
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Case Quantity
36
Bulb Primary Application
Specialty
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
59 Degrees F
Color Tuning
No
Light Color
Red
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Temperature Not Rated, Light Technology Fluorescent, Shatter-Resistant Yes, Watts 32 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F32T8/R24ECOCVG2, Dimmable No, Light Color Red
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.