Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Warm, 3000K

  • Mfr # F17T8/SPX30/ECO

  • Zoro # G3781583


product price: $4.85
/ea
Sold in multiples of 24 for $116.40

Key Features

Voltage
120V AC
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F17T8/SPX30/ECO
Zoro #
G3781583
UPC #
043168457422
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Overall Length
23-3/4 in
Nominal Length
2 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
Dimmable
No
Lumens
1,280 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
Light Appearance
(3000K & Under) Warm White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
86
ANSI Code
1001-1
Case Quantity
24
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
F17T8/SP*/ECO
High Output
No
CEE Certified
No
Shatter-Resistant
No
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-22 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 86, Color Temperature 3000K, Lumens 1,280 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1001-1, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 23 3/4 in, Rated Life 36,000 hr, Trade Number F17T8/SP*/ECO

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.