Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Fluorescent Linear Lamp, T8, Warm, 3000K F28T8/XL/SPX30/ECO/CVG

Fluorescent Linear Lamp, T8, Warm, 3000K (Discontinued)

  • Mfr # F28T8/XL/SPX30/ECO/CVG
  • Zoro # G0322397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28T8/XL/SPX30/ECO/CVG
Zoro #
G0322397
UPC #
043168732925
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
48"
Light Bulb Dia.
1"
Max Overall Bulb Length
48"

Details

Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Light Appearance
3000 to 3999K, Warm White
Watts
28
Shatter-Resistant
Yes
Average Bulb Life
50,000 hr.
Color Rendering Index
85.0
Bulb Min. Starting Temp.
60 Degrees F
Lighting Technology
Fluorescent
Voltage
120
High Output
No
Case Quantity
36
Bulb Primary Application
Specialty
Bulb Color Temp.
3000K
CEE Certified
Yes
Standards
Meets 2012 Lighting Legislation Energy
Item
Linear Fluorescent Lamp
Lumens
2725
Bulb Type
Linear
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
F28T8/XL/SPX30/ECO/CVG
Bulb Technology
Fluorescent
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
60 Degrees F
Color Temperature
3000 K
Color Tuning
No

Description

Linear Fluorescent Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 85.0, Color Temperature 3000 K, Lumens 2725, Shatter-Resistant Yes, Watts 28, Voltage 120, Standards Meets 2012 Lighting Legislation Energy, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Instant, High Output No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.