Zoro Homepage

Fluorescent Linear Lamp, T8, Warm, 3000K

  • Mfr # F32T8SPP30ECOCVG

  • Zoro # G3784636


product price: $10.89
/ea
Sold in multiples of 36 for $392.04

Key Features

Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8SPP30ECOCVG
Zoro #
G3784636
UPC #
043168408035
Country of Origin
United States

Dimensions

Overall Length
48 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
Dimmable
No
Lumens
2,900 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
F32T8SPP30ECOCVG
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
Yes
Light Appearance
3000 to 3999K, Warm White
Color Rendering Index
80
High Output
No
Case Quantity
36
Bulb Primary Application
Specialty
CEE Certified
No
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Lumens 2,900 lm, Light Technology Fluorescent, Shatter-Resistant Yes, Watts 32 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F32T8SPP30ECOCVG, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.