Zoro Homepage

Fluorescent Linear Lamp, T8, Warm, 3000K

  • Mfr # G10T8

  • Zoro # G3780646


product price: $20.49
/ea
Sold in multiples of 24 for $491.76

Key Features

Voltage
120V AC
Watts
9.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10T8
Zoro #
G3780646
UPC #
043168294980
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Overall Length
14 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
9.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
Dimmable
No
Rated Life
6000 hr
Light Technology
Fluorescent
Shatter-Resistant
No
Bulb Primary Application
Germicidal
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
G10T8/UVC
Light Appearance
3000 to 3999K, Warm White
Case Quantity
24
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Temperature 3000K, Light Technology Fluorescent, Shatter-Resistant No, Watts 9.5 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Trade Number G10T8/UVC, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.