Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G E Lighting 224149 17 watt A21 Bulb - Soft White - Pack of 2

  • Mfr # 224149

  • Zoro # G303956018


product price: $49.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224149
Zoro #
G303956018
UPC #
43168684095
Country of Origin
China

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.

Features
  • A21 shape
  • Relax hd led light bulb
  • Equivalent to a 100w incandescent
  • Dimmable
  • Medium base
  • Color rendering index = 90
  • Pack of 2
Specifications
  • Color: Soft White
  • Wattage: 17 watts
  • Lumens: 1600
  • Color Temperature: 2700
  • Mol: 4.43 in.
  • Rated Life: 15000 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.