Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G E Lighting 258457 GE3W A15 Party Bulb; Orange

  • Mfr # 258457

  • Zoro # G003914134


product price: $26.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258457
Zoro #
G003914134
UPC #
43168509077
Country of Origin
China

Description

GE LED outstanding energy efficiency, long-lasting performance and just right brightness, all in one package. Use this GE LED light bulb in ceiling fans, small table lamps and open fixtures.

Specifications
  • Bulb Color: Orange
  • Light Color: Soft White
  • Wattage: 3 Watts
  • Lumens: 170
  • Bulb Shape: A15
  • Base: Medium
  • Bulb Type: LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.