Zoro Homepage

G E Lighting 258464 3W GE A15 Party Bulb; Blue

  • Mfr # 258464

  • Zoro # G603928173


product price: $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258464
Zoro #
G603928173
UPC #
43168509060
Country of Origin
China

Description

GE, LED3A15M/BLU-1, 3W, LED Party Bulb, Used In Place Of A 25W Incandescent, 2,700 Kelvin Color Temperature, CRI=80, 13.7 Year, 15,000 Hours Rated Life, California Title 20, Carded.

Features
  • Non Dimmable
  • For use in indoor enclosed fixtures
Specifications
  • Lumens: 10
  • Base: Medium
  • Bulb Shape: A15
  • Bulb Type: LED
  • Color Rendering Index: 80 CRI
  • Bulb Color: Blue
  • MOL: 3.5 in.
  • Wattage: 3 watts
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.