Zoro Homepage

G E Lighting 264971 5W LED Plus Dusk to Dawn Bulbs; Soft White - Pack of 2

  • Mfr # 264971

  • Zoro # G903720354


product price: $43.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264971
Zoro #
G903720354
UPC #
043168515030
Country of Origin
China

Description

GE, 2 Pack, LED+5NCAC/SWGCDD-2, 5W, Soft White Light Color, Clear Bulb Color, Dusk To Dawn Bulb, LED+, Equivalent To 60W Incandescent, Candelabra Base, Non-Dimmable, 500 Lumens, 5000 Kelvin Color Temperature, CRI=80, 13.7 Year, 15,000 Hours Rated Life, MOL=4.20", Outdoor Use, Boxed.

Features
  • 5W LED Plus Dusk to Dawn Bulbs
  • Pack of 2
Specifications
  • Light Color: Soft White
  • Bulb Color: Clear
  • Wattage: 5 Watts
  • Weight: 0.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.