Zoro Homepage

G E Lighting 265203 Dusk-to-Dawn Daylight LED Plus Light Bulb - 9W

  • Mfr # 265203

  • Zoro # G903718467


product price: $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265203
Zoro #
G903718467
UPC #
043168519953
Country of Origin
China

Description

GE, ED+8NA19M/SWTM-1, 8W, Daylight Light Color, White Bulb Color, Dusk To Dawn Bulb, LED+, Equivalent To 60W Incandescent, Medium Base, Non-Dimmable, 800 Lumens, 5000 Kelvin Color Temperature, CRI=80, 15,000 Hours Rated Life, MOL=4.43", Outdoor Use, Boxed.

Features
  • 9w Equivalent to a 60w Incandescent
  • 2700 Kelvin (Warm White) Color Temperature
  • Medium Base
  • 15,000 Hour Rated Life
  • For Outdoor Use
Specifications
  • Watts: 9W
  • Weight: 0.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.