Zoro Homepage

G E Lighting 272394 23W A21 SW Ultra Bright LED Light Bulb

  • Mfr # 272394

  • Zoro # G703718650


product price: $46.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272394
Zoro #
G703718650
UPC #
43168523493
Country of Origin
China

Description

Features
  • This is a 23 W "Ultra Bright" LED A21 bulb, equivalent to a 200 W Incandescent
  • The bulb has a medium base, 2700 Kelvin color temperature, is non-dimmable, with a CRI 80
  • The bulb is rated at 3010 Lumens and has a 15,000 hour rated life
  • CA Title 20 Compliant
Specifications
  • Wattage: 23W
  • Dimension: 4" x 4" x 7"
  • Weight: 0.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.