Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE 10W Day Garage Bulb

  • Mfr # 47667

  • Zoro # G508212810


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Voltage
120
Watts
10
Bulb Shape
A19
Color Temperature
5000
Lumens
760
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47667
Zoro #
G508212810
UPC #
43168476676
Country of Origin
China

Dimensions

Length
2.4 inches

Details

Voltage
120
Watts
10
Bulb Shape
A19
Color Temperature
5000
Lumens
760
Rated Life
10000 hours
Light Technology
LED
Color Rendering Index
90

Description

GE, LED10ADL9CPGAR1, 10W, Daylight Light Color, Frost, A19 Shape, LED Garage, Bulb, Equivalent To A 60W Incandescent, Medium Base, NonDimmable, 760 Lumens, 5,000 Kelvin Color Temperature, CRI80, 9 Year, 10,000 Hours Rated Life, MOL443, Boxed Can be used in enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.