Zoro Homepage

GE 135W BR40 Rev Bulb

  • Mfr # 30696

  • Zoro # G908249591


product price: $23.55
/ea
Sold in multiples of 2 for $47.10

Key Features

Voltage
120 volts
Watts
13 watts
Dimmable
Yes
Rated Life
25,000 Hours
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30696
Zoro #
G908249591
UPC #
43168306966
Country of Origin
China

Details

Voltage
120 volts
Watts
13 watts
Dimmable
Yes
Lumens
1000 lumens
Rated Life
25,000 Hours
Light Technology
LED
For Enclosed Fixtures
Yes
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
80 watts

Description

GE, LED13DBR40PRVL, 135W, Reveal Light Color, White Bulb Color, Br40 Shape, HD LED Light Bulb, Equivalent To A 80W Incandescent, Medium Base, Dimmable, 1000 Lumens, 2,850 Kelvin Color Temperature, CRI 80, 22 Year, 25,000 Hours Rated Life, MOL 54, Boxed Can be used in enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.