Zoro Homepage

Ge 15W 18" Fluo Bulb

  • Mfr # 10183

  • Zoro # G706885151


product price: $20.29
/pk 6, $3.38/ea

Key Features

Bulb Shape
T12
Bulb Base Type
G13
Color Temperature
4100 K
Color Rendering Index
60
Overall Length
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10183
Zoro #
G706885151
UPC #
43168980500
Country of Origin
United States

Dimensions

Overall Length
5.63 in
Height
3.75 in
Width
18.56 in
Bulb Dia.
1.41 in

Details

Bulb Shape
T12
Bulb Base Type
G13
Color Temperature
4100 K
Color Rendering Index
60
Light Technology
Linear Fluorescent
Bulb Primary Application
Garage & Basement
Current Crest Factor
1.7
Bulb Material
Soda lime
Rated Life
9,000 hours
Watts
15

Description

Ge2Pk15W Clr Flame Bulb, 6PK, 6PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.