Zoro Homepage

GE 20W Fluo Sun Bulb

  • Mfr # 14419

  • Zoro # G808239999


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
5000 K
Watts
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14419
Zoro #
G808239999
UPC #
43168144193
Country of Origin
United States

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
5000 K
Watts
20

Description

GE, F20T12Sun, 20W, 24, Full Spectrum, Fluorescent Light Bulb, 875 Lumens, 9000 Hours, 5000 Kelvin, Cri 90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.