Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE 2PK 11W A19 Rvl Bulb

  • Mfr # 46657

  • Zoro # G308249610


product price: $26.35
/ea

Key Features

Voltage
120
Watts
12.5
Bulb Shape
A21
Dimmable
Yes
Lumens
1140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46657
Zoro #
G308249610
UPC #
43168466578
Country of Origin
China

Details

Voltage
120
Watts
12.5
Bulb Shape
A21
Color Temperature
2850
Dimmable
Yes
Lumens
1140
Rated Life
15000
Light Technology
LED
Color Rendering Index
80
Bulb Finish
White
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
100

Description

GE, 2 Pack, LED11DA19MRVLGW2P, 11W, Pure, Clean Light Color, White Bulb Color, A19 All Glass Shape, HD LED Light Bulb, Equivalent To A 100W Incandescent, Medium Base, Dimmable, 1140 Lumens, 2850 Kelvin Color Temperature, CRI 80, 13 Year, 15,000 Hours Rated Life, MOL 467, Boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.