Zoro Homepage

Ge 2Pk 15W Sw Lgt Bulb

  • Mfr # 97491

  • Zoro # G006881402


product price: $44.49
/pk 12, $3.71/ea

Key Features

Watts
15W
Bulb Shape
A15
Lighting Technology
Incandescent
Bulb Color Temp.
2500 K
Bulb Primary Application
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97491
Zoro #
G006881402
UPC #
43168900010
Country of Origin
United States

Dimensions

Light Bulb Dia.
1.87 in
Height
4.2 in
Width
7.1 in
Max. Overall Bulb Length
13 in

Details

Watts
15W
Bulb Base Type
E26/24
Bulb Shape
A15
Lighting Technology
Incandescent
Bulb Color Temp.
2500 K
Lumens
100 lm
Bulb Primary Application
Standard
Light Color
Soft white
Base Type
Screw-In
Bulb Material
Soft glass
Filament
C-9

Description

Ge 50/250W Sw 3Wy Bulb, 12PK, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.