Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ge 2Pk 3.5W Sw G16 Bulb

  • Mfr # 28297

  • Zoro # G006992757


product price: $14.79
/ea

Key Features

Voltage
120V
Bulb Base Type
E12
Bulb Shape
G16.5
Color Temperature
2700 K
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28297
Zoro #
G006992757
UPC #
43168282970
Country of Origin
China

Dimensions

Width
5.51 in
Length
17.13 in
Height
3.74 in

Details

Voltage
120V
Bulb Base Type
E12
Bulb Shape
G16.5
Color Temperature
2700 K
Dimmable
Dimmable
Lumens
250 lm
Bulb Technology
LED
Lumens Per Watt
71 lm
Color Rendering Index
80
Average Light Bulb Life
15,000 hours
Light Color
Clear
LED Tube Type
Glass
Lamp Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.