Ge 2Pk 4.5W Sw G25 Bulb
Mfr # 31536
Zoro # G406872147
product price: $17.59
/eaKey Features
Voltage
120v
Watts
4.5W
Bulb Shape
G25
Color Temperature
2700k
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31536
Zoro #
G406872147
UPC #
43168315364
Country of Origin
China
Details
Voltage
120v
Watts
4.5W
Bulb Base Type
E26 Medium
Bulb Shape
G25
Color Temperature
2700k
Dimmable
Dimmable
Lumens
350 lm
Bulb Finish
Clear
Light Color
Relax
Housing Material
Glass
Bulb Technology
LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.