Zoro Homepage

Ge 30W 36" Cw Fluo Bulb

  • Mfr # 10316

  • Zoro # G306885155


product price: $21.55
/pk 6, $3.59/ea

Key Features

Bulb Shape
T8
Bulb Base Type
G13
Color Temperature
4100 K
Bulb Primary Application
Full Wattage
Light Technology
Linear Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10316
Zoro #
G306885155
UPC #
43168980524
Country of Origin
United States

Dimensions

Width
4.1 in
Height
2.8 in
Overall Length
36.9 in
Bulb Dia.
1 in

Details

Bulb Shape
T8
Bulb Base Type
G13
Color Temperature
4100 K
Bulb Primary Application
Full Wattage
Light Technology
Linear Fluorescent
Color Rendering Index
60
Current Crest Factor
1.7
Bulb Material
Soda lime
Rated Life
7,500 hours
Watts
30

Description

Ge 15W 18" Fluo Bulb, 6PK, 6PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.