Zoro Homepage

GE 75W CW Fluo Bulb

  • Mfr # 23075

  • Zoro # G408203499


product price: $22.25
/ea
Sold in multiples of 15 for $333.75

Key Features

Color Temperature
4100 K
Bulb Shape
T12
Watts
75
Bulb Base Type
R17d
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23075
Zoro #
G408203499
UPC #
43168230759
Country of Origin
Canada

Details

Color Temperature
4100 K
Bulb Shape
T12
Watts
75
Bulb Base Type
R17d
Dimmable
Yes

Description

GE, F60T12CWHO, 75W, Cool White, High Output, 800 MA, Fluorescent Bulb, T12 Shape, 112 Diameter, Recessed Double Contact Base, 5,150 Lumens, 12,000 Hours Rated Life, MOL 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.