Zoro Homepage
This item is Discontinued.
Current GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb F13TBX/841/A/ECO

GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (Discontinued)

  • Mfr # F13TBX/841/A/ECO
  • Zoro # G2496365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F13TBX/841/A/ECO
Zoro #
G2496365
UPC #
043168976220
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
4-1/4"
Max Overall Bulb Length
4-1/4"
Overall Length
4 3/8 in

Details

Light Technology
Fluorescent
Bulb Shape
T4
Bulb Base Type
4-Pin (GX24q-1)
Light Appearance
4000 to 4999K, Cool White
Wattage Equivalency
60W INC
Watts
13 W
Bulb Primary Application
General Purpose
Bulb Color Temp.
4100K
Bulb Technology
Fluorescent
Lumens
755 lm
Bulb Designation
F13TBX/A/ECO
Voltage
Ballast Dependent
Bulb Min. Starting Temp.
32 Degrees F
Lighting Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy, TCLP Compliant
Dimmable
Yes
Item
Plug-In CFL Bulb
Average Bulb Life
17,000 hr.
Color Rendering Index
82
Bulb Type
Plug-In
Bulb Start Type
Rapid
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
Bulb Minimum Starting Temperature
32 Degrees F
Trade Number
F13TBX/A/ECO
Rated Life
17,000 hr
Color Temperature
4100K
Overall Bulb Shape
T
Overall Bulb Base Type
4-Pin
Color Tuning
No
Light Color
White
Incandescent Wattage Equivalency
60 W

Description

Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-1), Trade Number F13TBX/A/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 60 W, Lumens 755 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Rapid, Overall Length 4 3/8 in, Rated Life 17,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.