GE Biax (TM) 39W, T5 PL Plug-In Fluorescent Light Bulb

  • Mfr # F39BXSPX35RS10PK
  • Zoro # G2733796
product price: 
$
15.65
/ea
Sold in multiples of 10 for $156.50

Key Features

Voltage
Ballast Dependent
Watts
39 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
T5
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F39BXSPX35RS10PK
Zoro #
G2733796
UPC #
043168158671
Country of Origin
China
Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
39 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
T5
Bulb Housing
Glass/Metal
Color Temperature
3500K
Dimmable
No
Lumens
2,850 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Bulb Start Type
Rapid
Light Appearance
3000 to 3999K, Warm White
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Bulb Designation
F39BXSPX35RS10PK
Color Rendering Index
82
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy Standards
Rough Service
No
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Minimum Starting Temperature
77 Degrees F
Color Tuning
No
Incandescent Wattage Equivalency
180 W
Light Color
White
Bulb Finish
Frosted
Trade Number
F39BXSPX35RS10PK

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
16 1/2 in
Bulb Dia.
5/8 in
Nominal Length
16.5 in
Wire Rope Length
16 1/2 in
Length
16 1/2 in

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number F39BXSPX35RS10PK, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 180 W, Lumens 2,850 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 39 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews