Zoro Homepage

GE G25 E26 (Medium) LED Bulb Daylight 40 Watt Equivalence 2 pk

  • Mfr # 28357

  • Zoro # G105268364


product price: $16.49
/pk 2, $8.25/ea

Key Features

Voltage
120v
Watts
4.5w; 4w; 40w
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
5000 kelvins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28357
Zoro #
G105268364
UPC #
043168283571
Country of Origin
China

Dimensions

Length
6.85in

Details

Voltage
120v
Watts
4.5w; 4w; 40w
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
350lm
Rated Life
15000 hours
Light Technology
LED
Light Color
Daylight
Energy Star Compliant
No
Bulb Finish
White
Bulb Beam Angle
120 Degrees
Bulb Designation
G25
Suggested Use Location
Laundry, Office, Playroom, Garage
Volume
0.07 cu ft
Nominal Power (W)
40
Incandescent Wattage Equivalency
40 watts

Description

Daylight LED light bulbs offer outstanding energy efficiency and long-lasting performance. They illuminate your home with a cool, bluish-white light. Unlike CFL bulbs, GE LED bulbs feature instant full brightness and are free of Mercury. It’s great for frequently used fixtures - GE LED’s long life and low energy use will help you save money on energy.


  • • Rated to last 13 years based on 3 hours per day use
  • • Saves 58 dollars on energy costs per bulb vs. 40-watt incandescent over the bulb's life
  • • Dimmable and works with most dimmer switches
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.