
GE G25 E26 (Medium) LED Bulb Soft White 25 Watt Equivalence 2 pk
Mfr # 31228
Zoro # G705266845
product price: $26.15
/pk 2, $13.08/eaKey Features
Voltage
120v
Watts
3.5w; 3w; 25w
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31228
Zoro #
G705266845
UPC #
043168312288
Country of Origin
China
Dimensions
Length
6.85in
Details
Voltage
120v
Watts
3.5w; 3w; 25w
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2700 kelvins
Dimmable
Yes
Lumens
250 lumens
Rated Life
15000 hours
Light Technology
LED
Bulb Beam Angle
120 Degrees
Bulb Finish
White
Indoor/Outdoor Usage
Indoor
Light Color
Soft White
Bulb Designation
G25
Volume
0.07 cu ft
Suggested Use Location
Bedroom, Family Room, Dining Room, Hallways & Entryways
Nominal Power (W)
25
Incandescent Wattage Equivalency
25 watts
Description
Soft White LED light bulbs offer outstanding energy efficiency, long-lasting performance and just-right brightness, all in one package. They illuminate your home with a warm, soft white light. Unlike CFL bulbs, GE LED bulbs feature instant full brightness and are free of Mercury. It’s great for frequently used fixtures — GE LED’s long life and low energy use will help you save money on energy.
- • Rated to last 13 years based on 3 hours per day use
- • Saves 35 dollars on energy costs per bulb vs. 25-watt incandescent over the bulb's life
- • Dimmable and works with most dimmer switches
- • 0
- • 0
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.