Zoro Homepage

GE LED 4W Cand Bulb

  • Mfr # 36764

  • Zoro # G908111683


product price: $11.25
/ea

Key Features

Voltage
120 volts
Watts
4 watts
Bulb Base Type
E12
Color Temperature
2200 kelvins
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36764
Zoro #
G908111683
UPC #
43168367646
Country of Origin
China

Details

Voltage
120 volts
Watts
4 watts
Bulb Base Type
E12
Color Temperature
2200 kelvins
Dimmable
Yes
Lumens
240 lumens
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
80
Light Color
Warm Candlelight
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
40 watts

Description

GE LED4DFCACGV1 This is a 4 watt Vintage candelabra equivalent to a 40w incandescent, with an amber glass and a cand bs The color temperature is 2200K with lumens 240 It has a CRI 80 MOL 420 It is dimmable with a 15000 hour rated life It is CA Title 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.