Shop GE LIGHTING

GE LIGHTING 100W, B17 High Pressure Sodium HID Light Bulb

  • Mfr # LU100/MED/ECO

  • Zoro # G2677823


product price:  $20.35
/ea

Key Features

Voltage
Ballast Dependant
Bulb Base Type
Medium Screw (E26)
Bulb Shape
B17
Max. Overall Bulb Length
5-1/2"
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LU100/MED/ECO
Zoro #
G2677823
UPC #
043168132503
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
5-1/2"
Bulb Dia.
2 1/8 in
Overall Length
5 1/2 in

Details

Voltage
Ballast Dependant
Bulb Base Type
Medium Screw (E26)
Bulb Shape
B17
Watts
100 W
Item
HID Bulb
Bulb Designation
LU100/MED/ECO
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Operating Position
Universal Burning
ANSI Code
S54
Bulb Finish
Clear
Color Rendering Index
22
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Lumens
9,500 lm
Bulb Type
High Output
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
24,000 hr
Light Technology
High Pressure Sodium
Trade Number
LU100/MED/ECO
Color Temperature
2000K
Bulb UL Type
No UL Type
Color Tuning
No
Bulb Housing
Glass/Metal
Light Color
White
Special Features
TCLP Compliant
High Output
Yes
Dimmable
No
Base
Medium

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass/Metal, Bulb Shape B17, Color Rendering Index 22, Color Temperature 2000K, Lumens 9,500 lm, Light Technology High Pressure Sodium, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage Ballast Dependant, Watts 100 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S54, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning

Restrictions

This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.