Other Bulbs/Ballasts/Drivers
- Mfr # 64047
- Zoro # G423397692
product price:Â
$
22.59
/ea
Key Features
Color Rendering Index
65
Color Temperature
4200 K
Bulb Shape
ED28
Bulb Base Type
E39 Mogul
ANSI Code
M153/E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64047
- Zoro #
- G423397692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Overall Bulb Length
- 8.31 in
Details
- Color Rendering Index
- 65
- Color Temperature
- 4200 K
- Bulb Shape
- ED28
- Bulb Base Type
- E39 Mogul
- ANSI Code
- M153/E
- Operating Position
- Base Up +/-15 Degree
- Watts
- 250 W
- Lumens
- 23,000 lm
- Series
- MS250
- Rated Life
- 20,000 hr
- Type
- Pulse Start, Metal Halide
- Color
- Clear
Description
3.504 in x 8.31 in, 250 W, 133 V, 21500 Lumen, 4000 K, 65 CRI, 18000 Hr Life, Clear, E39 Mogul Base, ED28, Quartz Metal Halide, Pulse Start, Reduced Color Shift, Enclosed Fixture Rated, High Output, Base Up, HID LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.