GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb

  • Mfr # MXR100/U/MED/O
  • Zoro # G3025136
product price: 
$
30.59
/ea

Key Features

Voltage
Ballast Dependant
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Max. Overall Bulb Length
5-7/16"
Watts
100 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXR100/U/MED/O
Zoro #
G3025136
UPC #
043168123815
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-7/16"
Overall Length
5 3/8 in
Bulb Dia.
2 1/8 in
Wire Rope Length
5 3/8 in
Length
5 3/8 in

Details

Voltage
Ballast Dependant
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Watts
100 W
Item
HID Bulb
Shatter-Resistant
No
Bulb Designation
MXR100/U/MED/O
ANSI Code
M90
Bulb Finish
Clear
Bulb Type
High Output
Color Rendering Index
70
Bulb Operating Position
Universal Burning
Lumens
9,000 lm
Standards
Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures
Yes
Trade Number
MXR100/U/MED/O
Light Technology
Metal Halide
Rated Life
15,000 hr
Color Temperature
3200K
For Use With
Open Or Enclosed Fixtures
Bulb UL Type
No UL Type
Color Tuning
No
High Output
Yes
Dimmable
No
Light Color
White
Bulb Housing
Glass/Metal
Base
Medium
Compatible Product Type
Open Or Enclosed Fixtures

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass/Metal, Bulb Shape ED17, Color Rendering Index 70, Color Temperature 3200K, Lumens 9,000 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage Ballast Dependant, Watts 100 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M90, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & reviews