400W Metal Halide Light Bulb, Mogul Base
- Mfr # B1878897
- Zoro # G624190573
product price:Â
$
215.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1878897
- Zoro #
- G624190573
- UPC #
- -
- Country of Origin
- China
Description
Sunlite 03663-SU MH400/U/MOG 400 Watt Metal Halide Light Bulb, Mogul Base Sunlite high intensity discharge lamps are perfect for outdoor lighting and commercial interiors. These energy efficient HID lamps offer exceptional efficacy, great color rendition, have a long service life and excellent lumen maintenance. This Sunlite 400 watt metal halide mogul based ED37 bulb offers a light output of 36000 lumens and has an average rated life of 12,000 hours. Make sure to choose the correct lamp type for your fixtures, check the ANSI codes to help determine the best match for the type of fixture and the ballast it uses. Also check if your fixture requires lamps that are pulse start and/or protected. Average Life Hours: 12000 Wattage: 400 Shape: ED37 Lumans: 36000 Features 400W Metal Halide Light Bulb Mogul Base. Average Life Hours: 12000. Wattage: 400. Shape: ED37. Lumans: 36000. Lighting adds elegance, style, sophistication and beautify your home or office spaces. Specifications Weight: 0.8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.