Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 100W, T3 Miniature Halogen Light Bulb Q100T3/24V/CL

GE LIGHTING 100W, T3 Miniature Halogen Light Bulb (Discontinued)

  • Mfr # Q100T3/24V/CL
  • Zoro # G3362861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q100T3/24V/CL
Zoro #
G3362861
UPC #
043168346634
Country of Origin
Hungary

Dimensions

Light Bulb Dia.
3/8"
Max. Overall Bulb Length
1-3/4"
Max Overall Bulb Length
1-3/4"
Overall Length
1 3/4 in
Bulb Dia.
3/8 in

Details

Lighting Technology
Halogen
Bulb Shape
T3
Average Bulb Life
2000 hr.
Voltage
24V
Bulb Finish
Clear
Bulb Primary Application
General Purpose
Bulb Type
Miniature
Light Color
White
Item
Halogen Bulb
Watts
10 W
Lumens
2,000 lm
Trade Number
Q100T3/24V/CL
Bulb Base Type
2-Pin (GY6.35)
Standards
Meets 2012 Lighting Legislation Energy
Dimmable
No
Bulb Designation
Q100T3/24V/CL
Color Tuning
No

Description

Miniature Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Dia. 3/8 in, Bulb Shape T3, Lumens 2,000 lm, Overall Length 1 3/4 in, Trade Number Q100T3/24V/CL, Voltage 24V, Watts 10 W, Bulb Finish Clear, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.